Deep Groove Radial Ball Bearing, 6210 Industry Number, Double Shielded Closure, 50 mm Bore Dia

  • Mfr # 6210ZZENR

  • Zoro # G1388601


product price:  $35.95
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6210
Closure
Double Shielded
Bore Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6210ZZENR
Zoro #
G1388601
UPC #
4991893724370
Country of Origin
Japan

Dimensions

Bore Diameter
50 mm
Outside Diameter
90 mm
Outer Ring Width
20 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6210
Closure
Double Shielded
Number of Rows
1
Maximum Speed
7100 RPM (Grease); 8600 RPM (Oil)
Static Radial Load Capacity
23200 N
Dynamic Radial Load Capacity
35000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.