Deep Groove Radial Ball Bearing, 6212 Industry Number, Double Shielded, 60 mm Dia

  • Mfr # 6212ZZENR

  • Zoro # G1392156


product price:  $61.95
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6212
Closure
Double Shielded
Bore Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6212ZZENR
Zoro #
G1392156
UPC #
4991893728477
Country of Origin
Japan

Dimensions

Bore Diameter
60 mm
Outside Diameter
110 mm
Outer Ring Width
22 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6212
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
52500 N
Static Radial Load Capacity
36000 N
Maximum Speed
6000 RPM (Grease); 7100 RPM (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.