6200 Series Deep Groove Radial Ball Brg W/Snap, 6213NRC3

  • Mfr # 6213NRC3

  • Zoro # G1393967


product price:  $66.39
/ea

Key Features

System of Measurement
Metric
Bearing Industry Number
6213
Closure
Open
Number of Rows
1
Outer Ring Width
23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6213NRC3
Zoro #
G1393967
UPC #
4991893729351
Country of Origin
Japan

Dimensions

Outer Ring Width
23 mm
Outside Diameter
120 mm
Bore Diameter
65 mm

Details

Item
Deep Groove Ball Bearing
System of Measurement
Metric
Bearing Industry Number
6213
Closure
Open
Number of Rows
1
Type
Deep Groove Ball Bearing
Maximum Speed
5500 RPM (Grease); 6500 RPM (Oil)
Dynamic Radial Load Capacity
57000 N
Static Radial Load Capacity
40000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.