6200 Series Deep Groove Radial Ball Brg W/Snap, 6213ZZENR
Mfr # 6213ZZENR
Zoro # G1392926
product price:Â $78.25
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6213
Closure
Double Shielded
Bore Diameter
65 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6213ZZENR
Zoro #
G1392926
UPC #
4991893730029
Country of Origin
Japan
Dimensions
Bore Diameter
65 mm
Outside Diameter
120 mm
Outer Ring Width
23 mm
Details
System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6213
Closure
Double Shielded
Number of Rows
1
Static Radial Load Capacity
40000 N
Dynamic Radial Load Capacity
57000 N
Maximum Speed
5500 RPM (Grease); 6500 RPM (Oil)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.