Deep Groove Radial Ball Bearing, 6214 Industry Number, Double Sealed, 70 mm Dia

  • Mfr # 6214-2NSENR

  • Zoro # G1391797


product price:  $92.79
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6214
Closure
Double Sealed
Bore Diameter
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6214-2NSENR
Zoro #
G1391797
UPC #
4991893730548
Country of Origin
Japan

Dimensions

Bore Diameter
70 mm
Outside Diameter
125 mm
Outer Ring Width
24 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6214
Closure
Double Sealed
Number of Rows
1
Static Radial Load Capacity
44000 N
Maximum Speed
3400 RPM (Grease); 6300 RPM (Oil)
Dynamic Radial Load Capacity
62000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.