6200 Series Deep Groove Radial Ball Brg W/Snap, 6214ZZENR
Mfr # 6214ZZENR
Zoro # G1406558
product price:Â $87.85
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
24 mm
Number of Rows
1
Outside Diameter
125 mm
Bore Diameter
70 mm
Type
Deep Groove Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6214ZZENR
Zoro #
G1406558
UPC #
4991893731590
Country of Origin
Japan
Dimensions
Outer Ring Width
24 mm
Outside Diameter
125 mm
Bore Diameter
70 mm
Details
Number of Rows
1
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
System of Measurement
Metric
Maximum Speed
5100 RPM (Grease); 6300 RPM (Oil)
Dynamic Radial Load Capacity
62000 N
Static Radial Load Capacity
44000 N
Bearing Industry Number
6214
Closure
Double Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.