Deep Groove Radial Ball Bearing, 6215 Industry Number, Double Shielded Closure, 75 mm Bore Dia

  • Mfr # 6215ZZENR

  • Zoro # G1400127


product price:  $94.65
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6215
Closure
Double Shielded
Bore Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6215ZZENR
Zoro #
G1400127
UPC #
4991893733044
Country of Origin
Japan

Dimensions

Bore Diameter
75 mm
Outside Diameter
130 mm
Outer Ring Width
25 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6215
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
66000 N
Static Radial Load Capacity
49500 N
Maximum Speed
4800 RPM (Grease); 5600 RPM (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.