Deep Groove Radial Ball Bearing, 6216 Industry Number, Double Sealed, 80 mm Dia

  • Mfr # 6216-2NSLNR

  • Zoro # G1399637


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6216
Closure
Double Sealed
Bore Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6216-2NSLNR
Zoro #
G1399637
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
80 mm
Outside Diameter
140 mm
Outer Ring Width
26 mm

Details

System of Measurement
Metric
Item
Radial Ball Bearing
Type
Deep Groove
Bearing Industry Number
6216
Closure
Double Sealed
Number of Rows
1
Maximum Speed
3000 RPM (Grease); 5300 RPM (Oil)
Static Radial Load Capacity
53000 N
Dynamic Radial Load Capacity
72500 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.