6200 Series Deep Groove Radial Ball Brg W/Snap, 6217-2NSLNR

  • Mfr # 6217-2NSLNR

  • Zoro # G1403100


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6217
Closure
Double Sealed
Bore Diameter
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6217-2NSLNR
Zoro #
G1403100
UPC #
4991893857368
Country of Origin
Japan

Dimensions

Bore Diameter
85 mm
Outside Diameter
150 mm
Outer Ring Width
28 mm

Details

System of Measurement
Metric
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Bearing Industry Number
6217
Closure
Double Sealed
Number of Rows
1
Static Radial Load Capacity
62000 N
Maximum Speed
2800 RPM (Grease); 5000 RPM (Oil)
Dynamic Radial Load Capacity
84000 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.