6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed

  • Mfr # 62152NSE C3

  • Zoro # G109119723


product price:  $59.89
/ea

Key Features

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Dynamic Load Capacity
66000 N
Static Load Capacity
49500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
62152NSE C3
Zoro #
G109119723
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm

Details

Item
Deep Groove Ball Bearing
Dynamic Load Capacity
66000 N
Static Load Capacity
49500 N
Max. RPM
3200 RPM (Grease); 5600 RPM (Oil)
Type
Double Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.