6200 Series, Single Row Radial/Deep Groove Ball Bearing, W/Snap Ring

  • Mfr # 6209 2NSE 9NR

  • Zoro # G009115221


product price:  $27.39
/ea

Key Features

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Max. RPM
5300 RPM (Grease); 9300 RPM (Oil)
Dynamic Load Capacity
32500 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6209 2NSE 9NR
Zoro #
G009115221
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm

Details

Item
Deep Groove Ball Bearing
Max. RPM
5300 RPM (Grease); 9300 RPM (Oil)
Dynamic Load Capacity
32500 N
Static Load Capacity
20500 N
Type
Groove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.