6300 Series Deep Groove Radial Ball Brg W/Snap, 6305-2NSE9NR
Mfr # 6305-2NSE9NR
Zoro # G1399302
product price:Â $19.49
/eaKey Features
Outer Ring Width
17 mm
Closure
Double Sealed
Bore Diameter
25 mm
Number of Rows
1
Type
Deep Groove Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6305-2NSE9NR
Zoro #
G1399302
UPC #
4991893764215
Country of Origin
Japan
Dimensions
Outer Ring Width
17 mm
Bore Diameter
25 mm
Outside Diameter
62 mm
Details
Item
Deep Groove Ball Bearing
Closure
Double Sealed
Number of Rows
1
Type
Deep Groove Ball Bearing
System of Measurement
Metric
Bearing Industry Number
6305
Maximum Speed
8100 RPM (Grease); 14000 RPM (Oil)
Static Radial Load Capacity
12100 N
Dynamic Radial Load Capacity
23600 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.