Deep Groove Radial Ball Bearing, 6305 Industry Number, Double Shielded Closure, 25 mm Bore Dia

  • Mfr # 6305ZZENR

  • Zoro # G1388236


product price:  $17.75
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6305
Closure
Double Shielded
Bore Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6305ZZENR
Zoro #
G1388236
UPC #
4991893535471
Country of Origin
Japan

Dimensions

Bore Diameter
25 mm
Outside Diameter
62 mm
Outer Ring Width
17 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6305
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
23600 N
Static Radial Load Capacity
12100 N
Maximum Speed
12000 RPM (Grease); 14000 RPM (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.