6300 Series Deep Groove Radial Ball Brg W/Snap, 6306-2NSE9NR

  • Mfr # 6306-2NSE9NR

  • Zoro # G1387536


product price:  $23.69
/ea

Key Features

Number of Rows
1
Bearing Industry Number
6306
Outside Diameter
72 mm
Type
Deep Groove Ball Bearing
Outer Ring Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6306-2NSE9NR
Zoro #
G1387536
UPC #
4991893768954
Country of Origin
Japan

Dimensions

Outside Diameter
72 mm
Outer Ring Width
19 mm
Bore Diameter
30 mm

Details

Number of Rows
1
Bearing Industry Number
6306
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
System of Measurement
Metric
Closure
Double Sealed
Static Radial Load Capacity
15000 N
Maximum Speed
6700 RPM (Grease); 12000 RPM (Oil)
Dynamic Radial Load Capacity
26700 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.