Deep Groove Radial Ball Bearing, 6307 Industry Number, Double Sealed, 35 mm Dia

  • Mfr # 6307-2NSE9NR

  • Zoro # G1388881


product price:  $33.75
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6307
Closure
Double Sealed
Bore Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6307-2NSE9NR
Zoro #
G1388881
UPC #
4991893773378
Country of Origin
Japan

Dimensions

Bore Diameter
35 mm
Outside Diameter
80 mm
Outer Ring Width
21 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6307
Closure
Double Sealed
Number of Rows
1
Maximum Speed
6000 RPM (Grease); 10000 RPM (Oil)
Static Radial Load Capacity
19200 N
Dynamic Radial Load Capacity
33500 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.