6300 Series Deep Groove Radial Ball Brg W/Snap, 6307NRC3

  • Mfr # 6307NRC3

  • Zoro # G1391088


product price:  $26.19
/ea

Key Features

Type
Deep Groove Ball Bearing
Closure
Open
System of Measurement
Metric
Bearing Industry Number
6307
Outer Ring Width
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6307NRC3
Zoro #
G1391088
UPC #
4991893774368
Country of Origin
Japan

Dimensions

Outer Ring Width
21 mm
Outside Diameter
80 mm
Bore Diameter
35 mm

Details

Type
Deep Groove Ball Bearing
Closure
Open
System of Measurement
Metric
Bearing Industry Number
6307
Item
Deep Groove Ball Bearing
Number of Rows
1
Dynamic Radial Load Capacity
33500 N
Maximum Speed
8800 RPM (Grease); 10000 RPM (Oil)
Static Radial Load Capacity
19200 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.