6300 Series Deep Groove Radial Ball Brg W/Snap, 6308-2NSE9NR

  • Mfr # 6308-2NSE9NR

  • Zoro # G1392451


product price:  $42.99
/ea

Key Features

Number of Rows
1
Outside Diameter
90 mm
Type
Deep Groove Ball Bearing
Closure
Double Sealed
Bearing Industry Number
6308
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6308-2NSE9NR
Zoro #
G1392451
UPC #
4991893776577
Country of Origin
Japan

Dimensions

Outside Diameter
90 mm
Outer Ring Width
23 mm
Bore Diameter
40 mm

Details

Number of Rows
1
Type
Deep Groove Ball Bearing
Closure
Double Sealed
Bearing Industry Number
6308
Item
Deep Groove Ball Bearing
System of Measurement
Metric
Dynamic Radial Load Capacity
40500 N
Maximum Speed
5300 RPM (Grease); 9200 RPM (Oil)
Static Radial Load Capacity
24100 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.