6300 Series Deep Groove Radial Ball Brg W/Snap, 6310-2NSE9NR
Mfr # 6310-2NSE9NR
Zoro # G1406838
product price:Â $71.69
/eaKey Features
Closure
Double Sealed
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bearing Industry Number
6310
Outside Diameter
110 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6310-2NSE9NR
Zoro #
G1406838
UPC #
4991893782806
Country of Origin
Japan
Dimensions
Outside Diameter
110 mm
Bore Diameter
50 mm
Outer Ring Width
27 mm
Details
Closure
Double Sealed
System of Measurement
Metric
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Bearing Industry Number
6310
Number of Rows
1
Maximum Speed
4300 RPM (Grease); 7500 RPM (Oil)
Dynamic Radial Load Capacity
62000 N
Static Radial Load Capacity
38000 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.