6300 Series Deep Groove Radial Ball Brg W/Snap, 6310ZZENR

  • Mfr # 6310ZZENR

  • Zoro # G1401326


product price:  $66.15
/ea

Key Features

System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6310
Closure
Double Shielded
Bore Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6310ZZENR
Zoro #
G1401326
UPC #
4991893784541
Country of Origin
Japan

Dimensions

Bore Diameter
50 mm
Outside Diameter
110 mm
Outer Ring Width
27 mm

Details

Item
Radial Ball Bearing
System of Measurement
Metric
Type
Deep Groove
Bearing Industry Number
6310
Closure
Double Shielded
Number of Rows
1
Dynamic Radial Load Capacity
62000 N
Static Radial Load Capacity
38000 N
Maximum Speed
6400 RPM (Grease); 7500 RPM (Oil)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.