6300 Series Deep Groove Radial Ball Brg W/Snap, 6314NRC3

  • Mfr # 6314NRC3

  • Zoro # G1399418


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Closure
Open
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Bore Diameter
70 mm
Outside Diameter
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6314NRC3
Zoro #
G1399418
UPC #
4991893790757
Country of Origin
Japan

Dimensions

Bore Diameter
70 mm
Outside Diameter
150 mm
Outer Ring Width
35 mm

Details

Item
Deep Groove Ball Bearing
Closure
Open
System of Measurement
Metric
Type
Deep Groove Ball Bearing
Number of Rows
1
Bearing Industry Number
6314
Static Radial Load Capacity
68000 N
Maximum Speed
4600 RPM (Grease); 5400 RPM (Oil)
Dynamic Radial Load Capacity
104000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.