6900 Series Deep Groove Radial Ball Brg, 6915-2NSL

  • Mfr # 6915-2NSL

  • Zoro # G1405228


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Bearing Industry Number
6915
Outer Ring Width
16 mm
Bore Diameter
75 mm
Type
Deep Groove Ball Bearing
Outside Diameter
105 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6915-2NSL
Zoro #
G1405228
UPC #
4991893820614
Country of Origin
Japan

Dimensions

Outer Ring Width
16 mm
Bore Diameter
75 mm
Outside Diameter
105 mm

Details

Bearing Industry Number
6915
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Number of Rows
1
Closure
Double Sealed
Maximum Speed
6200 RPM (Grease); 7200 RPM (Oil)
Static Radial Load Capacity
19700 N
System of Measurement
Metric
Dynamic Radial Load Capacity
20800 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.