6900 Series Deep Groove Radial Ball Brg, 6918-2NSL

  • Mfr # 6918-2NSL

  • Zoro # G1400851


product price:  $508.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Number of Rows
1
Closure
Double Sealed
Outside Diameter
125 mm
Outer Ring Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6918-2NSL
Zoro #
G1400851
UPC #
4991893858457
Country of Origin
Japan

Dimensions

Outside Diameter
125 mm
Outer Ring Width
18 mm
Bore Diameter
90 mm

Details

System of Measurement
Metric
Number of Rows
1
Closure
Double Sealed
Bearing Industry Number
6918
Item
Deep Groove Ball Bearing
Type
Deep Groove Ball Bearing
Static Radial Load Capacity
31500 N
Maximum Speed
6000 RPM (Oil)
Dynamic Radial Load Capacity
33000 N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.