Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7200 Series Angular Contact Ball Bearing

  • Mfr # 7204CYDU GL-P4

  • Zoro # G809115353


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degrees
Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Static Load Capacity (N)
16300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7204CYDU GL-P4
Zoro #
G809115353
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
15 Degrees
Static Load Capacity (N)
16300
Dynamic Load Capacity (N)
23800
Bearing Type
Duplex Set - Open Bearings
Max. RPM
26900 RPM (Grease); 37100 RPM (Oil)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.