Zoro Homepage

7200 Series Angular Contact Precision Brg

  • Mfr # 7209BMU C3

  • Zoro # G009115627


product price: $48.39
/ea

Key Features

Contact Angle (Degree)
40 Degrees
Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Bearing Type
Single Open Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7209BMU C3
Zoro #
G009115627
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm

Details

Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Bearing Type
Single Open Bearing
Max. RPM
7000 RPM (Grease); 9400 RPM (Oil)
Dynamic Load Capacity (N)
34300
Static Load Capacity (N)
24300

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.