Zoro Homepage

7900 Series Angular Contact Precision Brg

  • Mfr # 7910CYUGLP4

  • Zoro # G709143883


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
15 Degrees
Bore Dia.
50 mm
Outside Dia.
72 mm
Width
12 mm
Max. RPM
19100 RPM (Grease); 26200 RPM (Oil)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7910CYUGLP4
Zoro #
G709143883
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
50 mm
Outside Dia.
72 mm
Width
12 mm

Details

Item
Precision Angular Contact Ball Bearing; Single Open Bearing
Contact Angle (Degree)
15 Degrees
Max. RPM
19100 RPM (Grease); 26200 RPM (Oil)
Dynamic Load Capacity
17,700 N
Static Load Capacity
15,500 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.