
AG 140 Degrees Cobalt Starting Drill - 16.0mm
Mfr # 0710576
Zoro # G510410594
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Overall Length
115
Drill Bit Point Angle
90
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0710576
Zoro #
G510410594
UPC #
-
Country of Origin
Singapore
Dimensions
Overall Length
115
Flute Length
35
Size-Diameter
16
Details
Item
HSS-Co AG Starting Drill
Drill Bit Point Angle
90
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.6299
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.