Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AG Power Long Parabolic Drill - 4.8mm

  • Mfr # 0641173

  • Zoro # G110410581


product price: $36.85
/ea

Key Features

Overall Length
126
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
4.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0641173
Zoro #
G110410581
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
126
Size-Diameter
4.7
Flute Length
82

Details

Item
10XD HSS-Co Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron
Decimal Equivalent
0.185

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.