
AG Power Long Parabolic Drill - 9/32in
Mfr # 1372909
Zoro # G110410697
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Overall Length
6.25
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1372909
Zoro #
G110410697
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
6.25
Flute Length
3.875
Size-Diameter
0.28125
Details
Item
HSS-Co Taper Drill Bits
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.28125
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.