Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX 90 Degrees Starter Drill - 3.0mm

  • Mfr # 0727355

  • Zoro # G810410850


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Overall Length
122
Drill Bit Point Angle
150
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727355
Zoro #
G810410850
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
122
Size-Diameter
11.93
Flute Length
54

Details

Item
Carbide Pilot Drill Bits
Drill Bit Point Angle
150
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.469685039370079
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.