Zoro Homepage

Aqua EX 90 Degrees Starter Drill - 8.0mm

  • Mfr # 0727390

  • Zoro # G010410827


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60
Drill Bit Point Angle
90
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0727390
Zoro #
G010410827
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60
Size-Diameter
5
Flute Length
14

Details

Item
Carbide Starter Drill Bits
Drill Bit Point Angle
90
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Carbon Steel, Cast Iron (<20HRC), Alloy Steel (20~30HRC),Mold Steel (30~40HRC), Dtainless Steel (300 Series), Aluminum Alloy, Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.