
Aqua EX Flat Bottom Jobber - 4.7mm
Mfr # 0720928
Zoro # G110404207
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Overall Length
70
Drill Bit Point Angle
180
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0720928
Zoro #
G110404207
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
70
Size-Diameter
4.5
Flute Length
29
Details
Item
Carbide Flat 4D Drill Bits
Drill Bit Point Angle
180
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.177165
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.