Zoro Homepage

Aqua EX Flat Bottom Jobber - 5.2mm

  • Mfr # 0720970

  • Zoro # G110404276


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70
Drill Bit Point Angle
180
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.19685
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0720970
Zoro #
G110404276
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
70
Flute Length
32
Size-Diameter
5

Details

Item
Carbide Flat 4D Drill Bits
Drill Bit Point Angle
180
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.19685
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.