
Aqua EX Flat Bottom Long Shank - 10.3mm
Mfr # 0718439
Zoro # G210409829
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
46
Drill Bit Point Angle
180
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0718439
Zoro #
G210409829
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
46
Overall Length
150
Drill Bit Size
10.1
Shank size
10
Details
Cutting Direction
Right
Drill Bit Point Angle
180
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Type
Endmill Type Shank
Coolant Through
No
Decimal Equivalent
0.3976
Drill Bit Finish
AQUA EX
Drill Bit Material
SOLID CARBIDE
Flutes
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.