
Aqua EX Flat Bottom Long Shank - 11.1mm
Mfr # 0718519
Zoro # G210409690
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Point Angle
180
Drill Bit Size
10.9
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0718519
Zoro #
G210409690
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
10.9
Flute Length
49
Overall Length
150
Shank size
10
Details
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Point Angle
180
Coolant Through
No
Decimal Equivalent
0.4291
Cutting Direction
Right
Drill Bit Material
SOLID CARBIDE
Type
Endmill Type Shank
Drill Bit Finish
AQUA EX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.