
Aqua EX Flat Bottom Long Shank - 11.2mm
Mfr # 0718525
Zoro # G810409700
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Material
SOLID CARBIDE
Overall Length
150
Drill Bit Point Angle
180
Flutes
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0718525
Zoro #
G810409700
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
150
Drill Bit Size
11
Flute Length
50
Shank size
10
Details
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Material
SOLID CARBIDE
Drill Bit Point Angle
180
Flutes
CONVENTIONAL SPIRAL
Coolant Through
No
Type
Endmill Type Shank
Cutting Direction
Right
Drill Bit Finish
AQUA EX
Decimal Equivalent
0.4331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.