
Aqua EX Flat Bottom Long Shank - 11.4mm
Mfr # 0718548
Zoro # G310409668
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
180
Drill Bit Material
SOLID CARBIDE
Flutes
CONVENTIONAL SPIRAL
Overall Length
150
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0718548
Zoro #
G310409668
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
150
Flute Length
51
Drill Bit Size
11.2
Shank size
10
Details
Drill Bit Point Angle
180
Drill Bit Material
SOLID CARBIDE
Flutes
CONVENTIONAL SPIRAL
Cutting Direction
Right
Decimal Equivalent
0.4409
Drill Bit Finish
AQUA EX
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
No
Type
Endmill Type Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.