Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 11.5mm

  • Mfr # 0718554

  • Zoro # G110409608


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
SOLID CARBIDE
Cutting Direction
Right
Drill Bit Finish
AQUA EX
Flute Length
51
Overall Length
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0718554
Zoro #
G110409608
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
51
Overall Length
150
Drill Bit Size
11.3
Shank size
10

Details

Drill Bit Material
SOLID CARBIDE
Cutting Direction
Right
Drill Bit Finish
AQUA EX
Coolant Through
No
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Flutes
CONVENTIONAL SPIRAL
Type
Endmill Type Shank
Drill Bit Point Angle
180
Decimal Equivalent
0.4449

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.