
Aqua EX Flat Bottom Long Shank - 12.5mm
Mfr # 0718611
Zoro # G810409717
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Flute Length
54
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.4685
Flutes
CONVENTIONAL SPIRAL
Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0718611
Zoro #
G810409717
UPC #
-
Country of Origin
Multiple
Dimensions
Flute Length
54
Drill Bit Size
11.9
Overall Length
150
Shank size
10
Details
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.4685
Flutes
CONVENTIONAL SPIRAL
Type
Endmill Type Shank
Drill Bit Point Angle
180
Coolant Through
No
Drill Bit Finish
AQUA EX
Cutting Direction
Right
Drill Bit Material
SOLID CARBIDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.