
Aqua EX Flat Bottom Long Shank - 1/4
Mfr # 1489473
Zoro # G310409590
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.25
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
Yes
Flute Length
43
Flutes
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489473
Zoro #
G310409590
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.25
Flute Length
43
Overall Length
101
Shank size
7
Details
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
Yes
Flutes
CONVENTIONAL SPIRAL
Cutting Direction
Right
Drill Bit Point Angle
180
Decimal Equivalent
0.25
Type
Endmill Type Shank
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.