Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 14.5mm

  • Mfr # 0718657

  • Zoro # G310409774


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
13.5
Coolant Through
No
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.5315
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0718657
Zoro #
G310409774
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
13.5
Flute Length
61
Overall Length
180
Shank size
12

Details

Coolant Through
No
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.5315
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Point Angle
180
Cutting Direction
Right
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.