
Aqua EX Flat Bottom Long Shank - 15.0mm
Mfr # 0718663
Zoro # G310409835
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.5512
Drill Bit Size
14
Drill Bit Material
SOLID CARBIDE
Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0718663
Zoro #
G310409835
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
14
Flute Length
63
Overall Length
190
Shank size
12
Details
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.5512
Drill Bit Material
SOLID CARBIDE
Type
Endmill Type Shank
Coolant Through
No
Drill Bit Finish
AQUA EX
Drill Bit Point Angle
180
Cutting Direction
Right
Flutes
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.