Zoro Homepage

Aqua EX Flat Bottom Long Shank - 18.5mm

  • Mfr # 0718737

  • Zoro # G610409573


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
17.5
Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
AQUA EX
Drill Bit Material
SOLID CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0718737
Zoro #
G610409573
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
17.5
Flute Length
79
Overall Length
220
Shank size
16

Details

Type
Endmill Type Shank
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
AQUA EX
Drill Bit Material
SOLID CARBIDE
Coolant Through
No
Decimal Equivalent
0.689
Drill Bit Point Angle
180
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.