
Aqua EX Flat Bottom Long Shank - 20.0mm
Mfr # 0718766
Zoro # G610409597
product price: $862.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
19
Overall Length
250
Drill Bit Point Angle
180
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0718766
Zoro #
G610409597
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
19
Overall Length
250
Flute Length
86
Shank size
16
Details
Drill Bit Point Angle
180
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
No
Decimal Equivalent
0.748
Cutting Direction
Right
Type
Endmill Type Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.