Zoro Homepage

Aqua EX Flat Bottom Long Shank - 21/64

  • Mfr # 1489501

  • Zoro # G310409637


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.328125
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX
Flute Length
56
Overall Length
117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489501
Zoro #
G310409637
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
56
Overall Length
117
Drill Bit Size
0.328125
Shank size
9

Details

Decimal Equivalent
0.328125
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Point Angle
180
Cutting Direction
Right
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.