Zoro Homepage

Aqua EX Flat Bottom Long Shank - 29/64

  • Mfr # 1489553

  • Zoro # G110409592


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
AQUA EX
Flute Length
76
Drill Bit Material
SOLID CARBIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1489553
Zoro #
G110409592
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
76
Drill Bit Size
0.453125
Overall Length
146
Shank size
12

Details

Coolant Through
Yes
Flutes
CONVENTIONAL SPIRAL
Drill Bit Finish
AQUA EX
Drill Bit Material
SOLID CARBIDE
Cutting Direction
Right
Drill Bit Point Angle
180
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.453125
Type
Endmill Type Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.