
Aqua EX Flat Bottom Long Shank - 3/8
Mfr # 1489524
Zoro # G610409580
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
180
Drill Bit Size
0.375
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.375
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1489524
Zoro #
G610409580
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.375
Flute Length
63
Overall Length
126
Shank size
10
Details
Drill Bit Point Angle
180
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.375
Coolant Through
Yes
Drill Bit Material
SOLID CARBIDE
Type
Endmill Type Shank
Drill Bit Finish
AQUA EX
Flutes
CONVENTIONAL SPIRAL
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.