
Aqua EX Flat Bottom Long Shank - 4.0mm
Mfr # 0717804
Zoro # G910409662
product price: $93.25
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3.8
Overall Length
100
Flute Length
18
Type
Endmill Type Shank
Cutting Direction
Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0717804
Zoro #
G910409662
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
3.8
Overall Length
100
Flute Length
18
Shank size
6
Details
Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL
Drill Bit Material
SOLID CARBIDE
Drill Bit Finish
AQUA EX
Drill Bit Point Angle
180
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Decimal Equivalent
0.1496
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.