Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aqua EX Flat Bottom Long Shank - 4.7mm

  • Mfr # 0717879

  • Zoro # G310409842


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Finish
AQUA EX
Drill Bit Point Angle
180
Drill Bit Material
SOLID CARBIDE
Coolant Through
No
Flute Length
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0717879
Zoro #
G310409842
UPC #
-
Country of Origin
Multiple

Dimensions

Flute Length
21
Overall Length
100
Drill Bit Size
4.5
Shank size
6

Details

Drill Bit Finish
AQUA EX
Drill Bit Point Angle
180
Drill Bit Material
SOLID CARBIDE
Coolant Through
No
Type
Endmill Type Shank
Decimal Equivalent
0.1772
Cutting Direction
Right
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Flutes
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.