
Aqua EX Flat Bottom Long Shank - 5/32
Mfr # 1489444
Zoro # G010409845
product price: $93.45
/ea
Free Shipping & Returns
Key Features
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Size
0.15625
Drill Bit Finish
AQUA EX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1489444
Zoro #
G010409845
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Bit Size
0.15625
Flute Length
18
Overall Length
100
Shank size
6
Details
Coolant Through
No
Flutes
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Drill Bit Finish
AQUA EX
Decimal Equivalent
0.1563
Type
Endmill Type Shank
Drill Bit Point Angle
180
Cutting Direction
Right
Drill Bit Material
SOLID CARBIDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.