Zoro Homepage

Aqua EX Flat Bottom Long Shank - 6.5mm

  • Mfr # 0718050

  • Zoro # G410409803


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Finish
AQUA EX
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.248
Drill Bit Size
6.3
Type
Endmill Type Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0718050
Zoro #
G410409803
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Bit Size
6.3
Flute Length
28
Overall Length
120
Shank size
6

Details

Drill Bit Finish
AQUA EX
Flutes
CONVENTIONAL SPIRAL
Decimal Equivalent
0.248
Type
Endmill Type Shank
Drill Bit Point Angle
180
Cutting Direction
Right
Application
Structural Steel, Carbon Steel, Pre-Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, 400 Series Stainless Steel, Cast Iron, Aluminum Alloys, Copper Alloys
Coolant Through
No
Drill Bit Material
SOLID CARBIDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.